Motion
35-5465/X2

MAJESTIC GLOVE
35-5465/X2

Majestic Glove Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A4, Korplex Liner
Mi Item #13617583
MFR #35-5465/X2
Price$24.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAJESTIC GLOVE
35-5465/X2

Majestic Glove Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A4, Korplex Liner
Mi Item #13617583
MFR #35-5465/X2

Mfr description
35-5465/X2 18G KORPLEX, F.NTRL, TPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.90/each

Specifications

Dimensions

  • Glove Size
    2X-Large
  • Length
    11.10 in

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    3
  • Country of Origin
    PK
  • Harmonization Code
    3926.20.10.50
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Korplex
  • Manufacturer Upc Number
    731791173092
  • Material
    Korplex Knit, TPR, Foam Nitrile
  • UPC_NO
    731791173092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)