Overview
Mfr description
35-6367/L 18G KORPX, FULLDIP NITRIL,
Specifications
- Glove SizeLarge
- Ansi Isea Cut Resistance LevelA3
- Knit Gauge15 ga
- Liner/Shell MaterialKorplex
- Length10.50 in
- Manufacturer Upc Number731791173870
- Harmonization Code3926.20.10.50
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data