Overview
Mfr description
35-6367/M 18G KORPX, FULLDIP NITRIL,
Specifications
- Glove SizeMedium
- Ansi Isea Cut Resistance LevelA3
- Knit Gauge15 ga
- Liner/Shell MaterialKorplex
- Length10.40 in
- UPC_NO731791173863
- Manufacturer Upc Number731791173863
- Harmonization Code3926.20.10.50
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data