Specifications
Dimensions
- Glove SizeX-Large
- Length10.70 in
Details
- Ansi Isea Cut Resistance LevelA3
- Country of OriginCN
- Harmonization Code3926.20.10.50
- Knit Gauge15 ga
- Liner/Shell MaterialKorplex
- Manufacturer Upc Number731791173887
- UPC_NO731791173887
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)