Motion
35-6367/X2

MAJESTIC GLOVE
35-6367/X2

35-6367/X2
MI ITEM #13617588
MFR #35-6367/X2
List Price$12.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAJESTIC GLOVE
35-6367/X2

35-6367/X2
MI ITEM #13617588
MFR #35-6367/X2

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$12.17/each for your price

Overview

Mfr description
35-6367/X2 18G KORPX, FULLDIP NITRIL,

Specifications

  • Glove Size
    2X-Large
  • Ansi Isea Cut Resistance Level
    A3
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    Korplex
  • Length
    10.80 in
  • Manufacturer Upc Number
    731791173894
  • Harmonization Code
    3926.20.10.50
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought