Motion
75-3255/X2

MAJESTIC GLOVE
75-3255/X2

High-visibility Vest - Size: 2 XL
Mi Item #13617600
MFR #75-3255/X2
Price$19.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAJESTIC GLOVE
75-3255/X2

High-visibility Vest - Size: 2 XL
Mi Item #13617600
MFR #75-3255/X2

Mfr description
75-3255/X2 MESH VEST, BREAKAWAY, HV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.97/each

Specifications

Dimensions

  • Size
    2

Details

  • Material
    Polyester Mesh
  • Number Of Pockets
    2
  • Product Type
    High-Visibility Vests
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)