Overview
Mfr description
QCM-1212-FORB 3/4" ID MALE CPLR W/FEMALE
Specifications
- Product TypesISO 7241 A Push Pull Male Coupler with Female Thread
- TypePush Pull Male Coupler with Female Thread
- End 1 Size1 1/16-12
- Additional DetailsSTANDARD ISO 7241 A PUSH PULL - POPPET QO-ISO-A•Male coupling - Female thread•DN 6 to 25•1/4" to 1"•to max WP 400 bar 5800 PSI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data