Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
QSM-1620-FNPR

QSM-1620-FNPR 1 in. Inside Diameter and 1 1/4-11 1/2 F1 Screw Coupling Flat Face QS Male Coupler with Female Thread
MI ITEM #13618016
MFR #QSM-1620-FNPR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
QSM-1620-FNPR 1" ID & 1 1/4-11 1/2 F1 SC

Specifications

  • Product Types
    Screw Coupling Flat Face QS Male Coupler with Female Thread
  • Type
    Screw Coupling Flat Face QS Male Coupler with Female Thread
  • End 1 Size
    1 1/4-11 1/2
  • Additional Details
    SCREW COUPLING - FLAT FACE QS Male coupling - Female thread DN 10 to 25 •3/8" to 1" to max WP 450 bar 6525 PSI
  • Maximum Operating Pressure
    5800 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text