Motion
CA120YP 50"X40"X71" VERTICAL PROPANE TAN

Jamco Products, Inc.
CA120YP 50"X40"X71" VERTICAL PROPANE TAN

50"x40"x71" Vertical Propane Tank cabinet Yellow, 2 Door Manual Close
Mi Item #13618213
MFR #CA120YP 50"X40"X71" VERTICAL PROPANE TAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Jamco Products, Inc.
CA120YP 50"X40"X71" VERTICAL PROPANE TAN

50"x40"x71" Vertical Propane Tank cabinet Yellow, 2 Door Manual Close
Mi Item #13618213
MFR #CA120YP 50"X40"X71" VERTICAL PROPANE TAN

Mfr description
CA120YP 50"X40"X71" VERTICAL PROPANE TAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    71 in
  • Length
    40 in
  • Width
    50 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)