Motion
DL248BL 48"W X 24"D X 78"H BLACK HD SOLI

Jamco Products, Inc.
DL248BL 48"W X 24"D X 78"H BLACK HD SOLI

48"W x 24"D x 78"H Black HD Solid Door Cabinet Welded Cabinet, 4 Shelf
Mi Item #13618226
MFR #DL248BL 48"W X 24"D X 78"H BLACK HD SOLI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Jamco Products, Inc.
DL248BL 48"W X 24"D X 78"H BLACK HD SOLI

48"W x 24"D x 78"H Black HD Solid Door Cabinet Welded Cabinet, 4 Shelf
Mi Item #13618226
MFR #DL248BL 48"W X 24"D X 78"H BLACK HD SOLI

Mfr description
DL248BL 48"W X 24"D X 78"H BLACK HD SOLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    78 in
  • Length
    48 in
  • Width
    24 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)