Overview
Mfr description
3202 ATN1/2RSC3 3202 ATN1/2RSC3; BALL AN
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data