Overview
Mfr description
3202 ATN1/ZZ 3202 ATN1/ZZ; BALL ANGULAR
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data