Motion
3202 ATN1/ZZC3

TIMKEN
3202 ATN1/ZZC3

Angular Contact Bearing - 15 mm Bore, 35 mm OD, Double Shielded, Without Snap Ring
MI ITEM #13618993
MFR #3202 ATN1/ZZC3
Price$165.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3202 ATN1/ZZC3

Angular Contact Bearing - 15 mm Bore, 35 mm OD, Double Shielded, Without Snap Ring
MI ITEM #13618993
MFR #3202 ATN1/ZZC3

Mfr description
3202 ATN1/ZZC3 3202 ATN1/ZZC3; BALL ANGU
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.94/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)