Motion
3203 ATN1/2RSC3

TIMKEN
3203 ATN1/2RSC3

Angular Contact Bearing - 17 mm Bore, 40 mm OD, 17.50 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13618996
MFR #3203 ATN1/2RSC3
Price$128.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3203 ATN1/2RSC3

Angular Contact Bearing - 17 mm Bore, 40 mm OD, 17.50 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13618996
MFR #3203 ATN1/2RSC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.07/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    17.50 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
3203 ATN1/2RSC3 3203 ATN1/2RSC3; BALL AN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought