Specifications
Dimensions
- Bore Diameter17 mm
- Outside Diameter40 mm
- Overall Width17.50 mm
Details
- Bore TypeStraight
- Closure TypeDouble Shielded
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
3203 ATN1/ZZ 3203 ATN1/ZZ; BALL ANGULAR