Motion
3205 AJ/2RS

TIMKEN
3205 AJ/2RS

Angular Contact Bearing - 25 mm Bore, 52 mm OD, Double Sealed, Without Snap Ring
MI ITEM #13619013
MFR #3205 AJ/2RS
Price$159.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3205 AJ/2RS

Angular Contact Bearing - 25 mm Bore, 52 mm OD, Double Sealed, Without Snap Ring
MI ITEM #13619013
MFR #3205 AJ/2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.83/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
3205 AJ/2RS 3205 AJ/2RS; BALL ANGULAR CO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought