Specifications
Dimensions
- Bore Diameter25 mm
- Outside Diameter52 mm
Details
- Bore TypeStraight
- Closure TypeDouble Shielded
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)