Motion
3206 AJ/2RSC3

TIMKEN
3206 AJ/2RSC3

Angular Contact Bearing - 30 mm Bore, 62 mm OD, Double Sealed, Without Snap Ring
MI ITEM #13619026
MFR #3206 AJ/2RSC3
Price$183.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3206 AJ/2RSC3

Angular Contact Bearing - 30 mm Bore, 62 mm OD, Double Sealed, Without Snap Ring
MI ITEM #13619026
MFR #3206 AJ/2RSC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.97/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
3206 AJ/2RSC3 3206 AJ/2RSC3; BALL ANGULA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought