Motion
3206 AJ/ZZ

TIMKEN
3206 AJ/ZZ

Angular Contact Bearing - 30 mm Bore, 62 mm OD, Double Shielded, Without Snap Ring
MI ITEM #13619028
MFR #3206 AJ/ZZ
Price$185.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3206 AJ/ZZ

Angular Contact Bearing - 30 mm Bore, 62 mm OD, Double Shielded, Without Snap Ring
MI ITEM #13619028
MFR #3206 AJ/ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$185.89/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
3206 AJ/ZZ 3206 AJ/ZZ; BALL ANGULAR CONT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought