Motion
3206 ATN1/ZZC3

TIMKEN
3206 ATN1/ZZC3

Angular Contact Bearing - 30 mm Bore, Double Shielded, Without Snap Ring
Mi Item #13619035
MFR #3206 ATN1/ZZC3
Price$195.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3206 ATN1/ZZC3

Angular Contact Bearing - 30 mm Bore, Double Shielded, Without Snap Ring
Mi Item #13619035
MFR #3206 ATN1/ZZC3

Mfr description
3206 ATN1/ZZC3 3206 ATN1/ZZC3; BALL ANGU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.74/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)