Motion
3207 AJ

TIMKEN
3207 AJ

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Open, Without Snap Ring
Mi Item #13619036
MFR #3207 AJ
Price$140.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3207 AJ

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 27 mm Width, Open, Without Snap Ring
Mi Item #13619036
MFR #3207 AJ

Mfr description
3207 AJ 3207 AJ; BALL ANGULAR CONTACT DO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.29/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)