Overview
Mfr description
3208 AJ/ZZ 3208 AJ/ZZ; BALL ANGULAR CONT
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data