Motion
3208 ATN1/2RSC3

TIMKEN
3208 ATN1/2RSC3

Angular Contact Bearing - 40 mm Bore, Double Sealed, Without Snap Ring
Mi Item #13619056
MFR #3208 ATN1/2RSC3
Price$259.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3208 ATN1/2RSC3

Angular Contact Bearing - 40 mm Bore, Double Sealed, Without Snap Ring
Mi Item #13619056
MFR #3208 ATN1/2RSC3

Mfr description
3208 ATN1/2RSC3 3208 ATN1/2RSC3; BALL AN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.92/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)