Overview
Mfr description
3209 AJ/2RS 3209 AJ/2RS; BALL ANGULAR CO
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data