Motion
3210 AJ

TIMKEN
3210 AJ

Angular Contact Bearing - 50 mm Bore, 90 mm OD, Open, Without Snap Ring
Mi Item #13619070
MFR #3210 AJ
Price$186.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3210 AJ

Angular Contact Bearing - 50 mm Bore, 90 mm OD, Open, Without Snap Ring
Mi Item #13619070
MFR #3210 AJ

Mfr description
3210 AJ 3210 AJ; BALL ANGULAR CONTACT DO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.83/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)