Overview
Mfr description
3210 AJ/2RSC3 3210 AJ/2RSC3; BALL ANGULA
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Product TypeAngular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data