Motion
3210 ATN1/ZZ

TIMKEN
3210 ATN1/ZZ

Angular Contact Bearing - 50 mm Bore, 90 mm OD, Double Shielded, Without Snap Ring
Mi Item #13619078
MFR #3210 ATN1/ZZ
Price$288.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3210 ATN1/ZZ

Angular Contact Bearing - 50 mm Bore, 90 mm OD, Double Shielded, Without Snap Ring
Mi Item #13619078
MFR #3210 ATN1/ZZ

Mfr description
3210 ATN1/ZZ 3210 ATN1/ZZ; BALL ANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.56/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)