Motion
3211 AJ/C3

TIMKEN
3211 AJ/C3

Angular Contact Bearing - 55 mm Bore, 100 mm OD, Open, Without Snap Ring
Mi Item #13619083
MFR #3211 AJ/C3
Price$261.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3211 AJ/C3

Angular Contact Bearing - 55 mm Bore, 100 mm OD, Open, Without Snap Ring
Mi Item #13619083
MFR #3211 AJ/C3

Mfr description
3211 AJ/C3 3211 AJ/C3; BALL ANGULAR CONT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.31/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)