Specifications
Dimensions
- Bore Diameter60 mm
- Outside Diameter110 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
3212 AJ/2RSC3 3212 AJ/2RSC3; BALL ANGULA