Motion
3303 ATN1/2RS

TIMKEN
3303 ATN1/2RS

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 22.20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13619096
MFR #3303 ATN1/2RS
Price$171.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3303 ATN1/2RS

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 22.20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13619096
MFR #3303 ATN1/2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$171.83/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    22.20 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
3303 ATN1/2RS 3303 ATN1/2RS; BALL ANGULA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought