Motion
3304 AJ/C3

TIMKEN
3304 AJ/C3

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 22.20 mm Width, Open, Without Snap Ring
MI ITEM #13619100
MFR #3304 AJ/C3
Price$137.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3304 AJ/C3

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 22.20 mm Width, Open, Without Snap Ring
MI ITEM #13619100
MFR #3304 AJ/C3

Mfr description
3304 AJ/C3 3304 AJ/C3; BALL ANGULAR CONT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.41/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    22.20 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)