Specifications
Dimensions
- Bore Diameter30 mm
- Outside Diameter72 mm
Details
- Bore TypeStraight
- Closure TypeOpen
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
3306 ATN1/C3 3306 ATN1/C3; BALL ANGULAR