Specifications
Dimensions
- Bore Diameter35 mm
- Outside Diameter80 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
3307 ATN1/2RS 3307 ATN1/2RS; BALL ANGULA