Motion
3308 ATN1/2RS

TIMKEN
3308 ATN1/2RS

Angular Contact Bearing - 40 mm Bore, 90 mm OD, Double Sealed, Without Snap Ring
MI ITEM #13619131
MFR #3308 ATN1/2RS
Price$316.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3308 ATN1/2RS

Angular Contact Bearing - 40 mm Bore, 90 mm OD, Double Sealed, Without Snap Ring
MI ITEM #13619131
MFR #3308 ATN1/2RS

Mfr description
3308 ATN1/2RS 3308 ATN1/2RS; BALL ANGULA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.61/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)