Motion
3309 AJ

TIMKEN
3309 AJ

Angular Contact Bearing - 45 mm Bore, 100 mm OD, Open, Without Snap Ring
MI ITEM #13619134
MFR #3309 AJ
Price$258.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3309 AJ

Angular Contact Bearing - 45 mm Bore, 100 mm OD, Open, Without Snap Ring
MI ITEM #13619134
MFR #3309 AJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$258.41/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
3309 AJ 3309 AJ; BALL ANGULAR CONTACT DO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought