Specifications
Dimensions
- Bore Diameter10 mm
- Outside Diameter40 mm
- Overall Width9 mm
Details
- Bore TypeStraight
- Closure TypeOpen
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
7200 BTN1/CN 7200 BTN1/CN; BALL ANGULAR