Motion
7205 BJ

TIMKEN
7205 BJ

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #13619172
MFR #7205 BJ
Price$34.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
7205 BJ

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #13619172
MFR #7205 BJ

Mfr description
7205 BJ 7205 BJ; BALL ANGULAR CONTACT SI
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.72/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)