Motion
7206 BM/CN

TIMKEN
7206 BM/CN

Angular Contact Bearing - 30 mm Bore, 16 mm Width, Open, Without Snap Ring
MI ITEM #13619178
MFR #7206 BM/CN
Price$216.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
7206 BM/CN

Angular Contact Bearing - 30 mm Bore, 16 mm Width, Open, Without Snap Ring
MI ITEM #13619178
MFR #7206 BM/CN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.14/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7206 BM/CN 7206 BM/CN; BALL ANGULAR CONT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought