Specifications
Dimensions
- Bore Diameter50 mm
- Overall Width20 mm
Details
- Bore TypeStraight
- Closure TypeOpen
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
7210 BTN1/CN 7210 BTN1/CN; BALL ANGULAR