Motion
7217 BM/CN

TIMKEN
7217 BM/CN

Angular Contact Bearing - 85 mm Bore, 28 mm Width, Open, Without Snap Ring
Mi Item #13619222
MFR #7217 BM/CN
Price$714.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
7217 BM/CN

Angular Contact Bearing - 85 mm Bore, 28 mm Width, Open, Without Snap Ring
Mi Item #13619222
MFR #7217 BM/CN

Mfr description
7217 BM/CN 7217 BM/CN; BALL ANGULAR CONT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$714.65/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Overall Width  
    28 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)