Specifications
Dimensions
- Bore Diameter12 mm
- Overall Width12 mm
Details
- Bore TypeStraight
- Closure TypeOpen
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
7301 BTN1 7301 BTN1; BALL ANGULAR CONTAC