Specifications
Dimensions
- Bore Diameter15 mm
- Overall Width13 mm
Details
- Bore TypeStraight
- Closure TypeOpen
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
7302 BTN1/CN 7302 BTN1/CN; BALL ANGULAR