Motion
7304 BTN1/UL

TIMKEN
7304 BTN1/UL

Angular Contact Bearing - 20 mm Bore, 15 mm Width, Open, Without Snap Ring
Mi Item #13619253
MFR #7304 BTN1/UL
Price$196.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
7304 BTN1/UL

Angular Contact Bearing - 20 mm Bore, 15 mm Width, Open, Without Snap Ring
Mi Item #13619253
MFR #7304 BTN1/UL

Mfr description
7304 BTN1/UL 7304 BTN1/UL; BALL ANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.75/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)