Motion
7305 BM/CN

TIMKEN
7305 BM/CN

Angular Contact Bearing - 25 mm Bore, 17 mm Width, Open, Without Snap Ring
MI ITEM #13619255
MFR #7305 BM/CN
Price$237.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
7305 BM/CN

Angular Contact Bearing - 25 mm Bore, 17 mm Width, Open, Without Snap Ring
MI ITEM #13619255
MFR #7305 BM/CN

Mfr description
7305 BM/CN 7305 BM/CN; BALL ANGULAR CONT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.00/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Width  
    17 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)