Specifications
Dimensions
- Bore Diameter30 mm
- Overall Width19 mm
Details
- Bore TypeStraight
- Closure TypeOpen
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
7306 BTN1/UL 7306 BTN1/UL; BALL ANGULAR