Motion
7308 BM/UL

TIMKEN
7308 BM/UL

Angular Contact Bearing - 40 mm Bore, 23 mm Width, Open, Without Snap Ring
MI ITEM #13619273
MFR #7308 BM/UL
Price$332.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
7308 BM/UL

Angular Contact Bearing - 40 mm Bore, 23 mm Width, Open, Without Snap Ring
MI ITEM #13619273
MFR #7308 BM/UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$332.57/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7308 BM/UL 7308 BM/UL; BALL ANGULAR CONT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought