Specifications
Dimensions
- Bore Diameter45 mm
- Overall Width25 mm
Details
- Bore TypeStraight
- Closure TypeOpen
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
7309 BTN1/UL 7309 BTN1/UL; BALL ANGULAR