Motion
7310 BTN1

TIMKEN
7310 BTN1

Angular Contact Bearing - 50 mm Bore, 27 mm Width, Open, Without Snap Ring
MI ITEM #13619286
MFR #7310 BTN1
Price$387.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
7310 BTN1

Angular Contact Bearing - 50 mm Bore, 27 mm Width, Open, Without Snap Ring
MI ITEM #13619286
MFR #7310 BTN1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$387.77/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Width  
    27 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7310 BTN1 7310 BTN1; BALL ANGULAR CONTAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought