Motion
7313 BM/CN

TIMKEN
7313 BM/CN

Angular Contact Bearing - 65 mm Bore, 33 mm Width, Open, Without Snap Ring
Mi Item #13619303
MFR #7313 BM/CN
Price$662.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
7313 BM/CN

Angular Contact Bearing - 65 mm Bore, 33 mm Width, Open, Without Snap Ring
Mi Item #13619303
MFR #7313 BM/CN

Mfr description
7313 BM/CN 7313 BM/CN; BALL ANGULAR CONT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$662.81/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)