1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
7314 BTN1
Angular Contact Bearing - 70 mm Bore, 35 mm Width, Open, Without Snap Ring
MI ITEM #
13619311
MFR #
7314 BTN1
Price
$778.00
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
TIMKEN 7314 BTN1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
7314 BTN1
Angular Contact Bearing - 70 mm Bore, 35 mm Width, Open, Without Snap Ring
MI ITEM #
13619311
MFR #
7314 BTN1
Mfr description
7314 BTN1 7314 BTN1; BALL ANGULAR CONTAC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$778
.00
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
70 mm
Overall
Width
35 mm
Details
Bore Type
Straight
Closure Type
Open
Product Type
Angular Contact Bearings
Snap Ring Included
Without Snap Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items